Shop All Mechanics Gloves
Kong
Mechanics Gloves, S, Yellow, Spandex
Mfr # KOPR-02-S
Zoro # G6061894
original price:
$29.50
11% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Lime
- Cuff Style Slip-On
- Palm Material Synthetic Leather
- Application Crane Operation, High Dexterity Mechanic Work, Light Duty Construction, Machinery Operation, Supervisor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kong
- MFR # KOPR-02-S
- Zoro # G6061894
- UPC # 696511816928
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cuff Style Slip-On, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Color Yellow, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 10, 18 In X 3/4 In Nail Stakes With Holes (7500-0-18)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR17)
- PIP All Purpose Work Gloves, L, PR (120-4600/L)
- KONG Mechanics Gloves, 3XL, Lime/Black, Spandex (KRIG-07-XXXL)
- KONG Mechanics Gloves, L, Lime/Black, Spandex (KRIG-04-L)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- KONG Mechanics Gloves, 2XL, Lime/Black, Spandex (KRIG-06-XXL)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Black/Orange, Breathable Polyester Mesh (812)
- Kong Mechanics Gloves