Shop All Mechanics Gloves
Kong
Mechanics Gloves, 3XL, Lime/Black, Spandex
Mfr # KRIG-07-XXXL
Zoro # G8483885
original price:
$20.99
5% off
new price: $19.89
/pr
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Black
- Cuff Style Gauntlet
- Glove Length 10 1/4 in
- Palm Material Synthetic Leather
- Application Rigging, Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong
- MFR # KRIG-07-XXXL
- Zoro # G8483885
- UPC # 696511817178
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (12) |
Glove Length | 10 1/4 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43039)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- KONG Mechanics Gloves, L, Lime/Black, Spandex (KRIG-04-L)
- KONG Mechanics Gloves, 2XL, Lime/Black, Spandex (KRIG-06-XXL)
- KONG Mechanics Gloves, S, Yellow, Spandex (KOPR-02-S)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-05-008)
- MECHANIX WEAR Mechanics Gloves, L, Brown/Black, Trekdry(R) (MF4X-75-010)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SFF-C91-010)
- Kong Mechanics Gloves