Shop All Cut-Resistant Gloves
Kong
Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, L, 1 PR
Mfr # KRC5-04-L
Zoro # G6061964
original price:
$33.29
4% off
new price: $31.69
/pr
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A5
- Glove Coating Material Silicone
- Glove Coating Coverage Palm and Fingers
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kong
- MFR # KRC5-04-L
- Zoro # G6061964
- UPC # 696511817048
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10-3/4" |
Length | 10-5/8" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt (MS630-YW-CAUYB-110)
- 3M 3M„¢ H8A Deluxe Ratchet Headgear, Used With 3M Faceshields (7000002290)
- CONDOR Back Support, M, Black (1UM55)
- HONEYWELL HOWARD LEIGHT Multi-Position Ear Muffs, 25 dB, QM, Black/Red (QM24PLUS-G)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, 2XL, 1 PR (KRC5-06-XXL)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, S, 1 PR (KRC5-02-S)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, XL, 1 PR (KRC5-05-XL)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR (KRC5-03-M)
- HEXARMOR Coated Gloves, Polyurethane, Gray, M, PR (2085-M (8))
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- HEXARMOR Safety Gloves, PR (3025-L (9))
- Kong Gloves & Hand Protection