Shop All Torch and Torch Kits
Komelon
Torcholder, Black
Mfr # TS12
Zoro # G6383531
product price: $6.29
/ea
Sold in multiples of 4 for $25.16
$25.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Safely Stow Your Torch At Home Or On The Job
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # TS12
- Zoro # G6383531
- UPC # 655348890129
- Country of Origin Viet Nam
- Category Torch and Torch Kits
Details
Item | Torch Holder |
Features | Safely Stow Your Torch At Home Or On The Job |
Color | Black |
Description
Torch Holder,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- IRWIN Die, NF, Die Thread Size: #1-12 (7266)
- LINCOLN ELECTRIC Welding Helmet, Shade 5-13 3350 Series, Red (K4034-4)
- HOT MAX 1/2 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24204)
- SMITH EQUIPMENT Cutting Torch, Cuts 24 In, 75 deg, 48 In L (SC945)
- BERNZOMATIC Torch Kit, Series KC3500, Propane (KC3500)
- MAGNA MagTorch Outdoor Torch, Propane (MT 450 C)
- UNIWELD Welding Cutting Torch Kit (HS-MDU)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKD-4)
- MILWAUKEE TOOL 9" 7 TPI Torch Cast Iron Nitrus Carb, 3PK (48-00-5362)
- FLAME ENGINEERING Jet Torch Kit, Propane, 1,000,000 BTU (JET4 C)
- Komelon Torch and Torch Kits