Shop All Tape Measures
Komelon
Tape Measure, Green, Self Lock, 25 ft. x 1
Mfr # SL2825
Zoro # G604067147
product price: $13.69
/ea
Sold in multiples of 4 for $54.76
$54.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # SL2825
- Zoro # G604067147
- UPC # 650056028253
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Green,Self Lock,25 ft. x 1" |
Description
Tape Measure,Green,Self Lock,25 ft. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Wrecking Bar 3/4X30-In (WR30)
- BON TOOL Bon 84-957 Blue Fox Truck Wash Brush Blue Fiber 8" (84-957)
- SAFETY SPEED Edge Bander Glue Pot, 220V, 20 Amps (EZ 72GP)
- BIG HORN T-Bolt - 5/16-18 x 1 1/2, PK 5 (19772-5PK)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- KOMELON Komelon USA 416-SL2816 16' Self Lock Self-Locking Tape Measure (416-SL2816)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- KOMELON 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small, White & Black (KO389314)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- Komelon Tape Measures