Shop All Measuring Wheels
Komelon
Measuring Wheel, Hi Viz, Meters/Dm 14.3"
Mfr # MK45M
Zoro # G6383041
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # MK45M
- Zoro # G6383041
- UPC # 655348845006
- Country of Origin Korea, Republic of
- Category Measuring Wheels
Details
Item | Measuring Wheel,Hi Viz,Meters/Dm 14.3" |
Description
Measuring Wheel,Hi Viz,Meters/Dm 14.3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- JONARD TOOLS Cable Saber™ - Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 Mm) (AST-200)
- KT PRO Tool Chest, 3 Drawer, Red, 9 in D (B87401-3)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 25" (MK79M)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 10" (MK31M)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 25" (MK7912)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 6" (ML1812)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 14.3" (MK4512)
- KOMELON Measuring Wheel, Dual, 4 In (00-MK1212-DW)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- Komelon Measuring Wheels