Shop All Measuring Wheels
Komelon
Measuring Wheel, Counter
Mfr # MK6012
Zoro # G4040145
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 59 11/16 in
- Wheel Dia. 19 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # MK6012
- Zoro # G4040145
- UPC # 655348860122
- Country of Origin Korea, Republic of
- Category Measuring Wheels
Dimensions
Wheel Dia. | 19 in |
Length | 10,000 in |
Overall Width | 19 3/4 in |
Extended Handle Length | 32 in |
Overall Height | 4 3/4 in |
Wheel Diameter | 19 in |
Description
With the Komelon MK6012 Measuring Wheel, you can measure long distances with ease. This measuring wheel has a 5 digit counter which helps you keep track of your measurements. The kickstand ensures that your feet are kept clean and dry when using this tool. This single wheel measuring wheel has a length of 10,000 in. and an overall circumference of 59 11/16 in. It is made from ABS for durability and comes with a polyvinyl tread material to provide extra grip on slippery surfaces. If you want to be able to take accurate measurements quickly, then this Komelon Measuring Wheel is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Metric Capability (8019)
- SPECIALTY DIAMOND 5 Inch 200 Grit 3mm Resin Diamond Polishing Pad (E5200)
- DIAL MFG 10X3/4 Zinc Blow Pulley (6323)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X20)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 6" (ML1812)
- KOMELON Measuring Wheel, Compact, 4In (00-ML1212)
- KOMELON Measuring Wheel, Hi Viz, ft./Tenths, 6" (ML1810)
- KOMELON Measuring Wheel, w/Kickstand, 10 In (MK3112)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 10" (MK31M)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 25" (MK7912)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- Komelon Measuring and Layout Tools