Shop All Measuring Wheels
Komelon
Measuring Wheel, Compact, 4In
Mfr # 00-ML1212
Zoro # G4200384
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 00-ML1212
- Zoro # G4200384
- UPC # 655348612127
- Country of Origin Korea, Republic of
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Length | 1,000 in |
Overall Width | 4 1/4 in |
Wheel Diameter | 4 in |
Extended Handle Length | 36 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Extended Handle Length 36 in, Folded Length Not Applicable, Handle Type Twist-and-Lock, Measuring Distance - Maximum 10,000 ft, Measuring Units Feet, Inches, Wheel Circumference 1 ft, System of Measurement SAE, Tread Material Polyvinyl, Wheel Type Spoked, Foldable Not Foldable, Use Location Indoor, Application Adjusters, Appraisals, Decorators, Especially Realtors, Painters, Batteries Required Batteries Not Required, Battery Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- KNIPEX Long Nose Pliers, 8 3/4" Long Nose 25 deg (9O 21-150)
- EPPINGER ER32 PRECIFLEX Adapter Type 7 (3207-0237)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 22mm -1.50 (1765)
- KOMELON Measuring Wheel, Dual, 4 In (00-MK1212-DW)
- KOMELON Measuring Wheel, Counter (MK6012)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 10" (MK31M)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 25" (MK7912)
- KOMELON Measuring Wheel, Hi Viz, ft./In, 6" (ML1812)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 25" (MK79M)
- TRUMETER 3905 DIRECT DRIVE 25 PPR Length Measurement (3905-DD025)
- Komelon Measuring Wheels