Komelon Usa 416-7325 1 x 25 in. Steel Tape Measure Blue Magnetic Tip
Mfr # 416-7325
Zoro # G404154665
Product Information
- Brand Komelon
- MFR # 416-7325
- Zoro # G404154665
- Country of Origin China
- Category Tape Measures
Description
Get noticed with Komelon's Neo MagGrip tape measures. The highly visible yellow 25 ft. Neo MagGrip is sure to get attention. This tape measure is much more than bright and attractive. The Neo MagGrip has a strong compact case that will work through the toughest conditions. Komelon placed the Speed-Mark blade on the Neo MagGrip which provides fractional graduations on an acrylic coated blade. The Neo MagGrip also features a pause button on the bottom for your index finger to easily hold the tape in place. Of course, one of the most attractive features of this Komelon product is the magnetic flared end hook. It will grasp onto any metal surface and will make one person measurements much easier. The Neo MagGrip is compact and comfortable to carry, easy to read, and possesses innovative technology with the pause button and magnetic tip.
Features- Magnetic end hook.
- SpeedMark fractional graduations on blade.
- Bottom pause button to hold tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- J.W. WINCO WN300-KT-78-5/16X18-SW Adjustable Lever Steel (5TF35K)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- KOMELON 25 ft Tape Measures, 1 in Blade (SM5425)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- KOMELON 25 ft. Tape Measure, 1" Blade (52425)
- KOMELON Komelon USA 416-25LED 25 ft. x 1 in. Ultra-Compact Measure Tape with Built in LED Light (416-25LED)
- UNITED SCIENTIFIC Tape Measure, 3 Meter (TPM03M)
- Komelon Measuring and Layout Tools