Shop All Tape Measures
Komelon
50 ft. Tape Measure, 3/8" Blade
Mfr # 9905
Zoro # G6382947
Sold in multiples of 4 for $58.36
$58.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 50 ft.
- Blade Width 3/8"
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 9905
- Zoro # G6382947
- UPC # 650056099055
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 50 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Closed Case,Steel,50 ft. x 3/8" |
Blade Material | Steel |
Description
Tape Measure,Closed Case,Steel,50 ft. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8mm Flex Head Ratcheting Combination Wrench (45-96-9608)
- RHINO Chuck Adapter, 2 1/2", PD55 (070611)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- OTC Manual/Pneu Pickle Fork Set (4559)
- KOMELON 16' Self Lock Self-Locking Tape Measure (KO390561)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- KOMELON 16 ft. Tape Measure, 1" Blade (EV28116)
- STANLEY STANLEY 30FT CONTROL LOCK TAPE (STHT37245)
- Komelon Tape Measures