Shop All Tape Measures
Komelon
35 ft Tape Measure, 1 in Blade
Mfr # 535C
Zoro # G4042552
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Blade Coating Nylon
- Graduation Type in/ft
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 535C
- Zoro # G4042552
- UPC # 650056203254
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 35 ft |
Blade Length - SAE | 35 ft |
Case Length | 5 in |
Description
When you need to measure long distances, the Komelon 535C 35 ft Tape Measure is the tool for the job. The tape measure has a yellow blade that can extend up to 35 ft in length. This tape measure has graduations of 1/16" and an SAE measurement type. With its automatic rewind system, you can retract the tape quickly and easily without having to exert any force on it. The chrome plated case offers durability and resistance against corrosion. It also features a manual lock with which you can secure your measurements at specific points on the tape measure's blade. When you are working with long distances, this Komelon Tape Measure will make your work easier by allowing you to take accurate measurements every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- WESTWARD Ratchet Nut Driver, 1/4 in, Solid, Tee, 2 in (11Z423)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9911)
- KOMELON 30 ft Tape Measure, 1 in Blade (5430)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- KOMELON 30 ft Tape Measure, 1 in Blade (SS130)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- Komelon Tape Measures