Shop All Tape Measures
Komelon
300 ft. Open Reel Tape Measure, 1/2" Blade
Mfr # N6300
Zoro # G6382980
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Open Reel Tape Measure
- Blade Width 1/2"
- Blade Length 300 ft.
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # N6300
- Zoro # G6382980
- UPC # 650056163008
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1/2" |
Blade Length | 300 ft. |
Details
Tape Measure Product Grouping | Open Reel Tape Measure |
Item | Tape Measure,Open Reel,Nylon Coated,Steel,300 ft. x 1/2" |
Blade Material | Steel |
Description
Tape Measure,Open Reel,Nylon Coated,Steel,300 ft. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Push button Magnetic Base, Heavy Weight W/ Fine Adjustment (E901)
- WESTWARD Motor, 120V/60HZ/250W (CP-50-04)
- KAPRO 930 Smartcast Mason's 16" Level w/Optivision (930-16)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (48027)
- KOMELON Komelon USA 416-SL2816 16' Self Lock Self-Locking Tape Measure (416-SL2816)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- CRESCENT LUFKIN 13mm x 50m Fiberglass Tape Measure (FM050CM)
- Komelon Measuring and Layout Tools