Shop All Tape Measures
Komelon
30 ft Tape Measure, 1 in Blade
Mfr # EV2830
Zoro # G3322649
product price: $16.25
/ea
Sold in multiples of 4 for $65.00
$65.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Belt Clip Yes
- Lock Type Automatic
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # EV2830
- Zoro # G3322649
- UPC # 650056038306
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 30 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16 in |
Belt Clip | Yes |
Lock Type | Automatic |
Blade Color | High Visibility Yellow/White |
Blade Material | Steel |
Graduation Type | in |
Stud Markings | Yes |
Measurement Type | SAE |
Case Type | Closed |
Case Color | Black, Yellow |
Case Material | Rubber/ABS Plastic |
Standout | 7 ft |
Blade Coating | Nylon |
Item | Tape Measure |
Graduation Marks | 1/16 in |
Description
If you are looking for a tape measure that is easy to read, the Komelon EV2830 30 ft Tape Measure is just what you need. The high visibility yellow/white blade offers great contrast and visibility. The 1 in. wide blade has graduations of 1/16" and can be locked into place when extended. This tape measure also features an automatic lock which locks the blade at any position, so you can mark measurements easily. It has a rubber/ABS plastic case with a closed design, making it durable and reliable for everyday use. It comes with an integrated belt clip so you can attach it to your belt or tool pouch while working on site. If you are looking for a sturdy tape measure that is easy to read, this Komelon Tape Measure will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #16 (44086)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 45/64 (53445)
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SL2816)
- KOMELON 1 Inchx 25' Mag Grip Pro Tape Measure (KO390227)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- KOMELON 25 ft. Tape Measure, 1" Blade (52425)
- US TAPE 12 ft Tape Measures, 1/2 in Blade (56707)
- Komelon Measuring and Layout Tools