Shop All Tape Measures
Komelon
30 ft Tape Measure, 1 in Blade
Mfr # 430HV
Zoro # G3322597
Sold in multiples of 4 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Belt Clip Yes
- Blade Coating Nylon
- Case Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 430HV
- Zoro # G3322597
- UPC # 650056014300
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 30 ft |
Blade Width | 1 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16 in |
Belt Clip | Yes |
Blade Coating | Nylon |
Case Type | Closed |
Case Color | Chrome |
Blade Material | Steel |
Standout | 7 ft |
Graduation Type | in |
Lock Type | Slide |
Stud Markings | Yes |
Case Material | ABS Plastic |
Item | Tape Measure |
Blade Color | High Visibility Yellow |
Measurement Type | SAE |
Graduation Marks | 1/16 in |
Description
This Komelon 30 ft Tape Measure is a must-have for any project. Its high visibility yellow blade ensures that you can measure accurately, even in dimly lit conditions. The closed case protects the tape from damage and dirt while it is not in use. This tape measure has an ABS plastic case and 1/16" graduations on its SAE steel blade. The 1 in blade width allows you to take measurements quickly and easily. Whether you are working on home renovations or industrial projects, this Komelon Tape Measure will prove to be an invaluable tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (J7340H)
- LENOX Hole Saw (LXAH3112)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6-37/64" L, Full Polish Finish (J4757F)
- ULLMAN DEVICES 1-1/4" Pocket Telescopic Inspection Mirror with Cushion Grip (HTE-2T)
- KOMELON 1 Inchx 25' Mag Grip Pro Tape Measure (KO390227)
- KOMELON 26 ft./8m Tape Measure, 1" Blade (PSE85E)
- KOMELON 25 ft Tape Measures, 1 in Blade (SM5425)
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- KOMELON 30 ft Tape Measure, 1 in Blade (SS130)
- KOMELON 50 ft. Tape Measure, 3/8" Blade (9905)
- WILLIAMS Construction Grade Measuring Tape, 25 ft L x 1 in W Blade (JHWTM25X1)
- Komelon Measuring and Layout Tools