Shop All Tape Measures
Komelon
30 ft. Tape Measure, 1" Blade
Mfr # 7330
Zoro # G6383470
product price: $14.69
/ea
Sold in multiples of 4 for $58.76
$58.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 30 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 7330
- Zoro # G6383470
- UPC # 650056073307
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 30 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Magnetic,30 ft. x 1" |
Description
Tape Measure,Magnetic,30 ft. x 1 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/16 (41612)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381225T-C)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- WEATHERHEAD Braided Collet, 1555849 (ET313DC-10Z)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9911)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SM3916)
- KOMELON Komelon USA 416-SL2825 Hi Vis Green 1 Inch X 25' Self Locking Tape Measure (416-SL2825)
- STANLEY 30 ft Tape Measure, 1 in Blade (30-464)
- Komelon Tape Measures