Shop All Tape Measures
Komelon
30 ft. Tape Measure, 1" Blade
Mfr # 52430
Zoro # G6477919
Sold in multiples of 4 for $69.16
$69.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 30 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 52430
- Zoro # G6477919
- UPC # 650056514305
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 30 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,30 ft. x 1.06" |
Description
Tape Measure,30 ft. x 1.06 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- CTA MANUFACTURING 5 Pc. Spark Plug Socket Set (5061)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5338H)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (N6200)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- KOMELON 12 ft Tape Measure, 5/8 in Blade (412HV)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- Komelon Measuring and Layout Tools