Shop All Tape Measures
Komelon
30 ft. Tape Measure, 1" Blade
Mfr # 4930
Zoro # G6382859
product price: $10.19
/ea
Sold in multiples of 4 for $40.76
$40.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 30 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 4930
- Zoro # G6382859
- UPC # 650056049302
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 30 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Ylw Case,Steel,30 ft. x 1" |
Description
Tape Measure,Ylw Case,Steel,30 ft. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.50mm (47344)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 9/16 " L.24 mm (01410034)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM24"" (1234-2400)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- KOMELON Komelon USA 416-4912 5-8 Inchx12' Yellow Case Steel Power Tape Measure (416-4912)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- KOMELON Tape Measure, Green, Self Lock, 25 ft. x 1 (SL2825)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- APEX TOOL GROUP Lufkin 1/4in. x 6' Executive Diameter Pocket Tape, to 100ths (W606PD)
- Komelon Tape Measures