Shop All Tape Measures
Komelon
26 ft./8m Tape Measure, 1" Blade
Mfr # PSE85E
Zoro # G6383373
product price: $16.95
/ea
Sold in multiples of 5 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 26 ft./8m
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # PSE85E
- Zoro # G6383373
- UPC # 650056000853
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 26 ft./8m |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Self Lock,26 ft./8m x 1" |
Description
Tape Measure,Self Lock,26 ft./8m x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Scraper, Stiff, 4", Carbon Steel (SR040)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9103)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- STARRETT Combination Set (C434-18-16R)
- KOMELON 330 ft./100m Open Reel Tape Measure, 1/2" Blade (66330IM)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- KOMELON Komelon Usa 416-SM5425 Speed Mark - 1 x 25 in. 4 - Pack (416-SM5425)
- KOMELON 16 ft Tape Measure, 1 in Blade (SS116)
- KOMELON Komelon Usa 416-4912-IM Powertape 0.62 x 12 in. Metric (416-4912-IM)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KESON 12 ft Tape Measures, 5/8 in Blade (PGTFD12V)
- Komelon Measuring and Layout Tools