Shop All Tape Measures
Komelon
25 ft Tape Measures, 1 in Blade
Mfr # SM5425
Zoro # G4035101
product price: $9.39
/ea
Sold in multiples of 4 for $37.56
$37.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16 in, ft.
- Case Type ABS with Rubber Jacket
- Case Material Rubber Jacket
- Tip Style Triple Riveted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # SM5425
- Zoro # G4035101
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16 in, ft. |
Item | Tape Measure |
Case Type | ABS with Rubber Jacket |
Case Material | Rubber Jacket |
Tip Style | Triple Riveted |
Blade Coating | Acrylic |
Blade Color | White |
Rewind Type | Automatic |
Graduation Type | in/ft |
Blade Material | Nylon Coated Steel |
Measurement Type | SAE |
Graduation Marks | 1/16 in, ft. |
Description
Tape Measure, Tip Style Triple Riveted, Blade Material Nylon Coated Steel, Blade Width 1 in, Case Type ABS with Rubber Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Staple Gun, 15 in L (515700)
- MAYHEW 24-S Dom 31 Awl Bar (60147)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- KOMELON 16' Self Lock Self-Locking Tape Measure (KO390561)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- KOMELON 25 ft. Tape Measure, 1" Blade (7125IE)
- CRESCENT LUFKIN 3/8" x 100' Steel Construction Long Tape (ST100-07)
- Komelon Measuring and Layout Tools