Shop All Tape Measures
Komelon
25 ft Tape Measures, 1 in Blade
Mfr # SL2925
Zoro # G4034989
Sold in multiples of 4 for $59.80
$59.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16 in, ft.
- Measurement Type SAE
- Lock Type Auto-Lock
- Case Type ABS with Rubber Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # SL2925
- Zoro # G4034989
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Details
Tape Measure Product Grouping | Tape Measures |
Graduations | 1/16 in, ft. |
Measurement Type | SAE |
Lock Type | Auto-Lock |
Case Type | ABS with Rubber Jacket |
Item | Tape Measure |
Blade Coating | Nylon |
Blade Material | Nylon Coated Steel |
Rewind Type | Automatic |
Case Material | ABS/Rubber |
Tip Style | Triple Riveted |
Graduation Type | in/ft |
Graduation Marks | 1/16 in, ft. |
Description
Tape Measure, Tip Style Triple Riveted, Blade Material Nylon Coated Steel, Blade Width 1 in, Case Type ABS with Rubber Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 37/64 (52437)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 40 (19075)
- IRWIN Aviation Snips, 10", Overall Length: 9-1/2" (2073212)
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9911)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (N6200)
- KOMELON Komelon USA 416-SL2816 16' Self Lock Self-Locking Tape Measure (416-SL2816)
- KOMELON 30 ft Tape Measure, 1 in Blade (5430)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST1850Y)
- Komelon Measuring and Layout Tools