Shop All Tape Measures
Komelon
25 ft Tape Measure, 1 in Blade
Mfr # EV2825
Zoro # G3322658
product price: $12.99
/ea
Sold in multiples of 4 for $51.96
$51.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Graduation Type in
- Belt Clip Yes
- Case Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # EV2825
- Zoro # G3322658
- UPC # 650056038252
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16 in |
Graduation Type | in |
Belt Clip | Yes |
Case Type | Closed |
Standout | 7 ft |
Case Color | Black, Yellow |
Measurement Type | SAE |
Item | Tape Measure |
Stud Markings | Yes |
Blade Coating | Nylon |
Case Material | Rubber/ABS Plastic |
Lock Type | Automatic |
Blade Color | High Visibility Yellow/White |
Blade Material | Steel |
Graduation Marks | 1/16 in |
Description
Tape Measure, Case Material Rubber/ABS Plastic, Blade Material Steel, Blade Width 1 in, Case Color Black, Yellow, Lock Type Automatic, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color High Visibility Yellow/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hand Drive Extension 3/8 Inch Drive x 10 3/8 in. Dr, 10 in L (SHA11110)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- KT PRO TOOLS Extension Bar Set 1/2" Dr, 4 Pieces (A4101PR)
- ABB Crimping Tool Die (15508SS)
- KOMELON 30 ft Tape Measure, 1 in Blade (EV2830)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- KOMELON 16' Self Lock Self-Locking Tape Measure (KO390561)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- Komelon Tape Measures