Shop All Tape Measures
Komelon
25 ft Tape Measure, 1 in Blade
Mfr # 5425
Zoro # G3322545
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Graduation Type in
- Case Color Black
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 5425
- Zoro # G3322545
- UPC # 650056405252
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16 in |
Graduation Type | in |
Case Color | Black |
Blade Material | Steel |
Lock Type | Slide |
Measurement Type | SAE |
Blade Color | Yellow |
Blade Coating | Acrylic |
Stud Markings | Yes |
Case Material | Rubber Jacket |
Standout | 7 ft |
Item | Tape Measure |
Belt Clip | Yes |
Case Type | Closed |
Graduation Marks | 1/16 in |
Description
Tape Measure, Case Material Rubber Jacket, Blade Material Steel, Blade Width 1 in, Case Color Black, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Acrylic, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- FELO Pincers x 8-1/4" (07157 63813)
- PFERD 6" Square File - Second Cut (11085)
- ROTOZIP Circle Cutting Attachment, 4" to 12" dia. (CRCT4)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- KOMELON Komelon Usa 416-SM5425 Speed Mark - 1 x 25 in. 4 - Pack (416-SM5425)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SL2816)
- KOMELON 25 ft. Tape Measure, 1" Blade (7125IE)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SM3916)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- STANLEY 5 m Tape Measure, 3/4 in Blade (33-158)
- Komelon Tape Measures