Shop All Tape Measures
Komelon
25 ft Tape Measure, 1 in Blade
Mfr # 425HV
Zoro # G3322606
Sold in multiples of 4 for $51.16
$51.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16"
- Blade Coating Nylon
- Blade Color High Visibility Yellow
- Standout 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 425HV
- Zoro # G3322606
- UPC # 650056014256
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 in |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/16" |
Blade Coating | Nylon |
Blade Color | High Visibility Yellow |
Standout | 7 ft |
Blade Material | Steel |
Lock Type | Slide |
Case Material | ABS Plastic |
Case Type | Closed |
Graduation Type | in |
Stud Markings | Yes |
Belt Clip | Yes |
Item | Tape Measure |
Case Color | Chrome |
Measurement Type | SAE |
Graduation Marks | 1/16 in |
Description
Tape Measure, Case Material ABS Plastic, Blade Material Steel, Blade Width 1 in, Case Color Chrome, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color High Visibility Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 7/8In (600005CF)
- GREY PNEUMATIC 1" Drive Deep Impact Socket Set (9020MD)
- GRAY TOOLS Insulated Spark Plug Boot Plier, With Vinyl Grips, 9-1/2" Long (89824)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- Komelon Measuring and Layout Tools