Shop All Tape Measures
Komelon
25 ft. Tape Measure, 1" Blade
Mfr # 7325
Zoro # G6383513
Sold in multiples of 4 for $51.96
$51.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 25 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 7325
- Zoro # G6383513
- UPC # 650056073253
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Magnetic,25 ft. x 1" |
Description
Tape Measure,Magnetic,25 ft. x 1 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blade for Clean Wood (DOU125JBW)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- PRO-GRADE TOOLS Wrench, 8" Pipe (11708)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- KOMELON 30 ft Tape Measure, 1 in Blade (7130)
- KOMELON Komelon LED Tape Measure (LED25)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- KOMELON 26 ft./8m Tape Measure, 1" Blade (PSE85E)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1808DN)
- Komelon Measuring and Layout Tools