Shop All Tape Measures
Komelon
25 ft. Tape Measure, 1" Blade
Mfr # 4925IM
Zoro # G6383148
product price: $11.65
/ea
Sold in multiples of 4 for $46.60
$46.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 25 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 4925IM
- Zoro # G6383148
- UPC # 650056492504
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Metric 25 ft./7.5m x 1" |
Description
Tape Measure,Metric 25 ft./7.5m x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- MECHANICS TIME SAVER 12-Piece Blue Wrench Holder (WH12B)
- IRWIN Insert Bit, Power, Hex Shank, PK10 (IWAF21TX25B10)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (J46128)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- KOMELON Komelon USA 416-SL2816 16' Self Lock Self-Locking Tape Measure (416-SL2816)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- CRESCENT LUFKIN 1/2" x 66' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SF590N)
- Komelon Tape Measures