Shop All Tape Measures
Komelon
25 ft. Engineer's Tape Measure, 1" Blade
Mfr # 52425IE
Zoro # G6477858
Sold in multiples of 4 for $63.96
$63.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Blade Length 25 ft.
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 52425IE
- Zoro # G6477858
- UPC # 650056524267
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Engineer's Tape Measure |
Item | Tape Measure,Inch/Engineer,25 ft. x 1.06" |
Description
Tape Measure,Inch/Engineer,25 ft. x 1.06 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- INGERSOLL-RAND Air Pencil Grinder (320PG)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-T15-1000x18)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- KOMELON 30 ft Tape Measure, 1 in Blade (7130)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (6633)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- Komelon Measuring and Layout Tools