Shop All Tape Measures
Komelon
200 ft./60m Open Reel Tape Measure, 1/2" Blade
Mfr # 6622IM
Zoro # G6383358
product price: $32.99
/ea
Sold in multiples of 5 for $164.95
$164.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Open Reel Tape Measure
- Blade Width 1/2"
- Blade Material Fiberglass
- Blade Length 200 ft./60m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 6622IM
- Zoro # G6383358
- UPC # 650056662204
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1/2" |
Blade Length | 200 ft./60m |
Details
Tape Measure Product Grouping | Open Reel Tape Measure |
Item | Open Reel,Fiberglass,200 ft. - 60m x 1/2" |
Blade Material | Fiberglass |
Description
Open Reel,Fiberglass,200 ft. - 60m x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 90mm 8 pt Metric Socket, 8 Points (1957M)
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 50mm x 1-11/16 In (50578)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- KOMELON 25 ft. Tape Measure, 1" Blade (SM3925)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SM3916)
- KOMELON 30 ft Tape Measure, 1 in Blade (SS130)
- KOMELON 1 Inchx 25' Mag Grip Pro Tape Measure (KO390227)
- KESON 300 ft Tape Measure, 3/8 in Blade (NRS18300)
- Komelon Tape Measures