Shop All Tape Measures
Komelon
200 ft. Open Reel Tape Measure, 1/2" Blade
Mfr # N6200
Zoro # G6382938
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Open Reel Tape Measure
- Blade Length 200 ft.
- Blade Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # N6200
- Zoro # G6382938
- UPC # 650056162001
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 200 ft. |
Blade Width | 1/2" |
Details
Tape Measure Product Grouping | Open Reel Tape Measure |
Item | Tape Measure,Open Reel,Nylon Coated,Steel,200 ft. x 1/2" |
Description
Tape Measure,Open Reel,Nylon Coated,Steel,200 ft. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23480)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016MC)
- WESTWARD Masonry Bit, 5/16 In, 4 In L, 1/4 Shank (6PTD0)
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In (C404R-36)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- KOMELON 25 ft. Tape Measure, 1" Blade (52425)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- INSIZE Measuring Tape, 16 ft./5m L. (7142-5)
- Komelon Tape Measures