Shop All Tape Measures
Komelon
200 ft. Open Reel Tape Measure, 1/2" Blade
Mfr # 6622
Zoro # G6383461
Sold in multiples of 5 for $139.25
$139.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Open Reel Tape Measure
- Blade Length 200 ft.
- Blade Material Fiberglass
- Blade Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 6622
- Zoro # G6383461
- UPC # 650056066224
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 200 ft. |
Blade Width | 1/2" |
Details
Tape Measure Product Grouping | Open Reel Tape Measure |
Item | Open Reel,Fiberglass,200 ft. x 1/2" |
Blade Material | Fiberglass |
Description
Open Reel,Fiberglass,200 ft. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5436)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #3 (C23211)
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1786012)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- KOMELON Komelon USA 416-SL2816 16' Self Lock Self-Locking Tape Measure (416-SL2816)
- KOMELON 30 ft. Tape Measure, 1" Blade (4930IM)
- GM PERFORMANCE PARTS GM Performance Parts 12551154 Oil Level Indicator Tube (GMP12551154)
- Komelon Measuring and Layout Tools