Shop All Tape Measures
Komelon
16 ft./5m Tape Measure, 1" Blade
Mfr # PSE55E
Zoro # G6383400
product price: $11.99
/ea
Sold in multiples of 4 for $47.96
$47.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 16 ft./5m
- Blade Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # PSE55E
- Zoro # G6383400
- UPC # 650056001553
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft./5m |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Self Lock,16 ft./5m x 1" |
Description
Tape Measure,Self Lock,16 ft./5m x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle w Push Button, Sz: 2, 3/8-16X40, Plastic Red, Comp: Stainless Steel, Button: Black (K0270.732A4X40)
- LOOS Locoloc® Hand Swaging Tool, 5/16 Alum & Copper (0-5/16)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88117)
- KOMELON 26 ft./8m Tape Measure, 1" Blade (PSE85E)
- KOMELON 25 ft. Tape Measure, 1" Blade (425IEHV)
- KOMELON 330 ft./100m Open Reel Tape Measure, 1/2" Blade (66330IM)
- KOMELON 1 Inchx 25' Mag Grip Pro Tape Measure (KO390227)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- KESON 5 m Tape Measures, 25 mm Blade (PGT5MV)
- Komelon Measuring and Layout Tools