Shop All Tape Measures
Komelon
16 ft. Tape Measure, 3/4" Blade
Mfr # SM3916
Zoro # G6383093
Sold in multiples of 4 for $26.76
$26.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 16 ft.
- Blade Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # SM3916
- Zoro # G6383093
- UPC # 650056391616
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 3/4" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Steel,Power,Ylw,16 ft. x 3/4" |
Description
Tape Measure,Steel,Power,Ylw,16 ft. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-0968-2D-075 (UD-0968-2D-075)
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-544)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 17Mm Socket Imp 17Mm, M827 (M827)
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- KOMELON 25 ft. Tape Measure, 1" Blade (7125IE)
- KOMELON 25 ft. Tape Measure, 1" Blade (SM3925)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2912)
- KOMELON 25 ft. Tape Measure, 1" Blade (52425)
- KOMELON Komelon Usa 416-SM5425 Speed Mark - 1 x 25 in. 4 - Pack (416-SM5425)
- VE Ve V0106C Hanging Pot Flame Light (V0106C)
- Komelon Measuring and Layout Tools