Shop All Tape Measures
Komelon
16 ft. Tape Measure, 3/4" Blade
Mfr # 4916IM
Zoro # G6383008
product price: $9.29
/ea
Sold in multiples of 4 for $37.16
$37.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 16 ft.
- Blade Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 4916IM
- Zoro # G6383008
- UPC # 650056491606
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 3/4" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Metric 16 ft./5m x 3/4" |
Description
Tape Measure,Metric 16 ft./5m x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- DIABLO Thick Metal, Reciprocating Saw Blad, PK 3, 3 PK (DS0608CFA3)
- WIHA 3/8 in Drive Insulated Socket 19 mm, Hex, Metric (31519)
- KOMELON 16 ft Tape Measures, 1 in Blade (SL29116)
- KOMELON Komelon The Professional Chrome Tape Measure (416 HV)
- KOMELON Komelon Usa 416-SL29116 16 x 1 in. Self Lock Speed Mark Power Tape (416-SL29116)
- KOMELON 25 ft Tape Measures, 1 in Blade (SM5425)
- KOMELON 25 ft Tape Measure, 1 in Blade (EV2825)
- KOMELON 200 ft./60m Open Reel Tape Measure, 1/2" Blade (6622IM)
- KESON 3 m Tape Measures, 16 mm Blade (PGT3MV)
- Komelon Measuring and Layout Tools