Shop All Tape Measures
Komelon
16 ft. Tape Measure, 3/4" Blade
Mfr # 4916
Zoro # G6383349
Sold in multiples of 4 for $29.56
$29.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 16 ft.
- Blade Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 4916
- Zoro # G6383349
- UPC # 650056049166
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 3/4" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Ylw Case,Steel,16 ft. x 3/4" |
Description
Tape Measure,Ylw Case,Steel,16 ft. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- GREENLEE Cam Retention Plate, Wt 0.050 Lb (38544)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105KT)
- HUSQVARNA TOOL KIT RUBBER BLADES 370MM (529804201)
- KOMELON 30 ft Tape Measure, 1 in Blade (SS130)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93425)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- KOMELON 25 ft. Tape Measure, 1" Blade (7325)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- SPORT SUPPLY GROUP 330' Fiberglass Measuring Tapes (MSTAP330)
- Komelon Measuring and Layout Tools