Shop All Tape Measures
Komelon
16 ft Tape Measure, 1 in Blade
Mfr # SS116
Zoro # G4123262
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in
- Case Type Closed
- Measurement Type SAE
- Lock Type Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # SS116
- Zoro # G4123262
- UPC # 650056034162
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 1 in |
Blade Length - SAE | 16 ft |
Case Length | 4 3/4 in |
Description
Tape Measure, Features Double-Sided, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Stainless Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Blue, Case Length 4 3/4 in, Lock Type Slide, Graduation Units Feet, Inches, Numeric Marks Feet, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pinch Bar, 7/8" Flat, 18" (C-82A)
- INSIZE Depth Stop For Calipers (6143)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- KOMELON 25 ft Tape Measure, 1 in Blade (SS125)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- KOMELON 25 ft. Tape Measure, 1" Blade (52425)
- KOMELON 330 ft./100m Open Reel Tape Measure, 1/2" Blade (66330IM)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- CRESCENT Control Tape Measure 30' (L1030C)
- Komelon Measuring and Layout Tools