Shop All Tape Measures
Komelon
16 ft. Tape Measure, 1" Blade
Mfr # EV28116
Zoro # G6383382
product price: $12.49
/ea
Sold in multiples of 4 for $49.96
$49.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 16 ft.
- Blade Width 1"
- Series Self Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # EV28116
- Zoro # G6383382
- UPC # 650056038160
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Self Lock,16 ft. x 1" |
Series | Self Lock |
Description
Tape Measure,Self Lock,16 ft. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 3 Amp Electric Oscillating Multi-Tool Kit with 31 Accessories (PCE605K)
- DRILL AMERICA 2"-12 Carbon Steel Hex Die (DWTSH2-12)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- EKLIND 8 Piece Metric T-Handle (55208)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- KOMELON Komelon USA 416-SL2816 16' Self Lock Self-Locking Tape Measure (416-SL2816)
- KOMELON MAGNETIC TAPE MSUR 25'L (73425)
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- KOMELON Komelon Usa 416-SM5425 Speed Mark - 1 x 25 in. 4 - Pack (416-SM5425)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 16" (510-16)
- Komelon Measuring and Layout Tools