Shop All Tape Measures
Komelon
12 ft. Tape Measure, 5/8" Blade
Mfr # SL2812
Zoro # G6383181
product price: $8.79
/ea
Sold in multiples of 4 for $35.16
$35.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 12 ft.
- Blade Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # SL2812
- Zoro # G6383181
- UPC # 650056028123
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 12 ft. |
Blade Width | 5/8" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Green,Self Lock,12 ft. x 5/8" |
Description
The Komelon SL2812 12 ft. Tape Measure is an ideal tool for measuring large spaces. It has a 5/8" blade width and comes with a self lock mechanism that provides fast, one-handed blade retraction. This durable tape measure has a self locking mechanism that lets you retract the blade quickly and easily with just one hand. The Komelon SL2812 12 ft. Tape Measure will help you get your measurements right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End ALTIN Coated (5430040)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- ESTWING 2-Compartment Hammer Holder (94754)
- DRILL AMERICA 11/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/32)
- KOMELON 26 ft./8m Tape Measure, 1" Blade (PSE85E)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- KOMELON 30 ft. Tape Measure, 1" Blade (7330)
- KOMELON 35 ft Tape Measure, 1 in Blade (435HV)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- FBS DISTRIBUTION FBS Distribution FBS-48485 LaRouge ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48485)
- Komelon Measuring and Layout Tools