Shop All Tape Measures
Komelon
12 ft. Tape Measure, 5/8" Blade
Mfr # 4912
Zoro # G6383209
product price: $4.75
/ea
Sold in multiples of 4 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 12 ft.
- Blade Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 4912
- Zoro # G6383209
- UPC # 650056049128
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 12 ft. |
Blade Width | 5/8" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Ylw Case,Steel,12 ft. x 5/8" |
Description
Tape Measure,Ylw Case,Steel,12 ft. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flexible Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5268)
- KO-KEN Wing Bolt Socket 104mm 1/4 Hex Drive (BD017E)
- KRAFT TOOL Mixer, 7/16 in Shaft, 5 x 26 in, Oval (DC717)
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93425)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2912)
- KOMELON 26 ft./8m Tape Measure, 1" Blade (PSE85E)
- Komelon Tape Measures