Shop All Tape Measures
Komelon
100 ft./30m Open Reel Tape Measure, 1/2" Blade
Mfr # 6611IM
Zoro # G6477882
product price: $19.49
/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Open Reel Tape Measure
- Blade Length 100 ft./30m
- Blade Material Fiberglass
- Blade Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 6611IM
- Zoro # G6477882
- UPC # 650056661108
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 100 ft./30m |
Blade Width | 1/2" |
Details
Tape Measure Product Grouping | Open Reel Tape Measure |
Blade Material | Fiberglass |
Item | Open Reel,Fiberglass,100 ft. - 30m x 1/2" |
Description
Open Reel,Fiberglass,100 ft. - 30m x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH HOOK PICK SET 8PC (KDT84010H)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- IDEAL Electrician Level 4PlusVial W/Jaw (35-207)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 6 pcs (57-0116)
- KOMELON 16 ft./5m Tape Measure, 1" Blade (PSE55E)
- KOMELON 200 ft./60m Open Reel Tape Measure, 1/2" Blade (6622IM)
- KOMELON 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small, White & Black (KO389314)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (SL2816)
- KOMELON 25 ft. Tape Measure, 1" Blade (SM3925)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- LUFKIN Shockforce Series Tape Measure, 16 Ft L Blade, 1-3/16 In W Blade, Nylon/Steel Blade (L1116-02)
- Komelon Tape Measures