Shop All Tape Measures
Komelon
100 ft. Tape Measure, 3/8" Blade
Mfr # 9911
Zoro # G6383087
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Material Steel
- Blade Width 3/8"
- Blade Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Komelon
- MFR # 9911
- Zoro # G6383087
- UPC # 650056099116
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 100 ft. |
Details
Tape Measure Product Grouping | Tape Measure |
Blade Material | Steel |
Item | Tape Measure,Ny,Stl,Metric,100 ft. x 3/8" |
Description
Tape Measure,Ny,Stl,Metric,100 ft. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Double Square, 3-1/2x9/16 In, 4R Grad, 2 Pc (13A)
- HUOT Drill Bit Case, Stub Length, Steel (11300)
- REGAL CUTTING TOOLS 1"-8 H4 4 Flt. Taper Hand Tap (008629AS)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-16 (DWT54587)
- KOMELON Komelon USA 416-SL2825 Hi Vis Green 1 Inch X 25' Self Locking Tape Measure (416-SL2825)
- KOMELON 25 ft Tape Measure, 1 in Blade (5425)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- Komelon Tape Measures