Shop All Tape Measures
Komelon
100 ft. Tape Measure, 3/8" Blade
Mfr # 9901IM
Zoro # G6383297
product price: $18.99
/ea
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 100 ft.
- Blade Width 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 9901IM
- Zoro # G6383297
- UPC # 650056990109
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 100 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Closed Case,100 ft. x 3/8" |
Description
KOMELON's 9901IM 100 ft. Tape Measure is a versatile tool you can use across multiple applications. The tape measure has a 3/8" blade and an easy to read scale that makes it accurate and reliable. It also has a lockable mechanism for added safety when measuring, as well as a belt clip that makes it easy to carry around with you on the job. Measuring 100 ft., this KOMELON 9901IM Tape Measure can be used in numerous scenarios, from construction work to DIY projects at home. This durable KOMELON 9901IM 100 ft. Tape Measure will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 0.4990" Size, Straight (C26080)
- GREENLEE Poly Line, 6500 ft, Breaking Strength 210 lb, Green (430)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48904)
- KOMELON 35 ft Tape Measure, 1 in Blade (535C)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- KOMELON 25 ft. Tape Measure, 1" Blade (SM3925)
- KOMELON 30 ft. Tape Measure, 1" Blade (4930IM)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9911)
- KOMELON 8m Metric Tape Measure, 25mm Blade, Black (PG85)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- Komelon Tape Measures