Shop All Tape Measures
Komelon
100 ft. Tape Measure, 3/8" Blade
Mfr # 9901
Zoro # G6383139
product price: $18.29
/ea
Sold in multiples of 4 for $73.16
$73.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 100 ft.
- Blade Width 3/8"
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 9901
- Zoro # G6383139
- UPC # 650056099017
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 100 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure,Ny-Coat,Steel,100 ft. x 3/8" |
Blade Material | Steel |
Description
Tape Measure,Ny-Coat,Steel,100 ft. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- GREENFIELD THREADING 52PC Plug Hand Taps and Round Adjustable Dies Set #4-40 To 1-14 UNC UNF & UNS & 1/8-27NPT (423006)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A182)
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- KOMELON 16 ft. Tape Measure, 3/4" Blade (4916IM)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2912)
- KOMELON 16' Self Lock Self-Locking Tape Measure (KO390561)
- KOMELON 30 ft. Tape Measure, 1" Blade (4930IM)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- CRESCENT LUFKIN 1/2"x 3m/10' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1023CMEN)
- Komelon Measuring and Layout Tools