Shop All Tape Measures
Komelon
100 ft Tape Measure, 1/2 in Blade
Mfr # 8811
Zoro # G3322527
product price: $20.15
/ea
Sold in multiples of 5 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8"
- Blade Color Yellow/White
- Lock Type No Lock
- Graduation Type in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # 8811
- Zoro # G3322527
- UPC # 650056088110
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 ft |
Details
Tape Measure Product Grouping | Tape Measure |
Graduations | 1/8" |
Blade Color | Yellow/White |
Lock Type | No Lock |
Graduation Type | in |
Case Color | Yellow |
Belt Clip | No |
Case Type | Open |
Item | Tape Measure |
Measurement Type | SAE |
Blade Material | Fiberglass |
Case Material | ABS Plastic |
Stud Markings | No |
Blade Coating | Nylon |
Graduation Marks | 1/8 in |
Description
Tape Measure, Case Material ABS Plastic, Blade Material Fiberglass, Blade Width 1/2 in, Case Color Yellow, Lock Type No Lock, Case Type Open, Belt Clip No, Blade Coating Nylon, Blade Color Yellow/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- DRILL AMERICA 19/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X19/32)
- UNIVERSAL TOOL 1/4" Angle Die Grinder (UT8715-20)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (6611)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- KOMELON 100 ft. Tape Measure, 3/8" Blade (9901IM)
- KOMELON 100 ft. Open Reel Tape Measure, 1/2" Blade (N6100)
- KOMELON Komelon USA 416-25LED 25 ft. x 1 in. Ultra-Compact Measure Tape with Built in LED Light (416-25LED)
- KOMELON 1 Inchx 25' Mag Grip Pro Tape Measure (KO390227)
- BIG HORN 48 Inch Lengths, 9/16 Inch Width Self Stick Tape Rule (19646)
- Komelon Measuring and Layout Tools