Shop All Tape Measures
Komelon
100 ft. Open Reel Tape Measure, 1/2" Blade
Mfr # N6100
Zoro # G6382910
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Open Reel Tape Measure
- Blade Length 100 ft.
- Blade Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komelon
- MFR # N6100
- Zoro # G6382910
- UPC # 650056161004
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 100 ft. |
Blade Width | 1/2" |
Details
Tape Measure Product Grouping | Open Reel Tape Measure |
Item | Tape Measure,Open Reel,Nylon Coated,Steel,100 ft. x 1/2" |
Description
Tape Measure,Open Reel,Nylon Coated,Steel,100 ft. x 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7218H)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Max-Pro 10mm Segmented Diamond Blade (MP10S-GP14)
- COUNCIL TOOL Handle, Hammer, 15 In, For PR25, PR30 (70-023)
- KOMELON 25 ft. Tape Measure, 1" Blade (52425)
- KOMELON 12 ft. Adhesive Tape Measure, 1/2" Blade (F12)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- KOMELON MAGNETIC TAPE MSUR 25'L (73425)
- KOMELON Komelon USA 416-52435 35 ft. Abs Powerblade II Wide Blade Tape Measures - Small; White & Black (416-52435)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- STANLEY STANLEY 25FT CONTROL LOCK TAPE (STHT37244)
- Komelon Tape Measures