Shop All Automotive Hydraulic Filters
Komatsu
2086071121 Replacement/Interchange Hydraulic Filter
Mfr # MF0506189
Zoro # G405827742
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 7.01
- OD Bottom 7.01
- ID Top 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komatsu
- MFR # MF0506189
- Zoro # G405827742
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.87 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 7.01 |
OD Bottom | 7.01 |
ID Top | 4.33 |
ID Bottom | 4.33 |
By-Pass | No |
Application | Filtration |
Micron Rating | 20 |
Filter Media | Glass |
Description
Main Filter MF0728042 replaces OEM 2086071121 by KOMATSU and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 7.87in
OD Top: 7.01in
OD Bottom: 7.01in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 7.87in
OD Top: 7.01in
OD Bottom: 7.01in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Coupler Lock (00900-40)
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- BUYERS PRODUCTS Hitch Plate With 2-1/2 Inch Receiver Tube for Chevy®/GMC® 3500 Cab & Chassis (1809075)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- MAIN FILTER STAUFF SF6731 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER ZINGA LE03 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER HYDAC/HYCON 0090MA010BN Replacement/Interchange Spin-On Filter (MF0058050)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 12-29/32 In (PT9199)
- BALDWIN Hydraulic Filter Elements Pt763 (PT763)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8432-MPG)
- Komatsu Automotive Hydraulic Filters