Shop All Automotive Hydraulic Filters
Komatsu
2086071120 Replacement/Interchange Hydraulic Filter
Mfr # MF0506189
Zoro # G505827734
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 7.01
- OD Bottom 7.01
- ID Top 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komatsu
- MFR # MF0506189
- Zoro # G505827734
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.87 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 7.01 |
OD Bottom | 7.01 |
ID Top | 4.33 |
ID Bottom | 4.33 |
Application | Filtration |
Micron Rating | 20 |
By-Pass | No |
Filter Media | Glass |
Description
Main Filter MF0728041 replaces OEM 2086071120 by KOMATSU and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 7.87in
OD Top: 7.01in
OD Bottom: 7.01in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Height: 7.87in
OD Top: 7.01in
OD Bottom: 7.01in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box (1704305)
- STENS Oem Replacement Belt 265-969 For Wright Mfg. 71460070 (265-969)
- GARMIN Alkaline Battery Pack f/Rino 520 & 530 (010-10571-00)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 30 A (CB222-30)
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- BALDWIN FILTERS Hydraulic Filter, 5 x 6-1/8 In (PT268)
- WIX FILTERS Hyd Filter, 51740 (51740)
- DONALDSON Hydraulic Filter, Strainer, P562256 (P562256)
- MAIN FILTER NAPA 7841 Hydraulic Filter Replacement (MF0059473)
- MAIN FILTER HYDAC/HYCON 0085MA010P Replacement/Interchange Spin-On Filter (MF0058013)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165672 (P165672)
- Komatsu Automotive Hydraulic Filters