Shop All Hydraulic Filters
Komatsu
2056072150 Replacement/Interchange Hydraulic Filter
Mfr # MF0506185
Zoro # G904409852
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Buna
- Height 11.97
- OD Top 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Komatsu
- MFR # MF0506185
- Zoro # G904409852
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 11.97 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.91 |
OD Bottom | 5.91 |
ID Top | 4.33 |
ID Bottom | 4.33 |
Micron Rating | 5 |
Application | Filtration |
By-Pass | No |
Product Media | Glass |
Weight | 2.5 |
Description
Main Filter MF0506184 replaces OEM 2056072150 by KOMATSU and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.97in
OD Top: 5.91in
OD Bottom: 5.91in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.97in
OD Top: 5.91in
OD Bottom: 5.91in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Foot Mount Brackets: 2-Bolt B Flange, 5 1/4’’ Frame, B: 5 3/4" (202198)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-04AS)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- WD-40 Water Resistant Silicone Lubricant11 oz. Aerosol Can (300012)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- MAIN FILTER FILTREC WT509 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BUYERS PRODUCTS 2-1/2 Inch NPTF Port Single Element Sump Strainer (SI2503)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- Komatsu Hydraulic Filtration