Kolpak

Kason® - 11098000004 Closer, Door, Flush


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kason® - 11098000004 Door Closer Flush Mount;Center: 1-7/8" X 2", 1-1/4" X 2" Hook, 47 X 51 Mm, 31 X 51 Mm Hook;Color: Gray Cover;Height: 2-5/16", 59 Mm;Includes: Cover, Mounting Screws, Hook;Instructions Included: Yes;Length: 5", 127 Mm;Material(S): Steel, Plastic Cover;Nsf Certified: Yes;Type: Flush;Weight: 1.232 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.