Shop All Food Service Appliance Parts
Kolpak
Gasket, 36 in. x 78 in.
Mfr # 22525-1075
Zoro # G0107101
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kolpak
- For Use With Mfr. Model Number AJ40X, AKP44, AKT20, AKT20FA, AKT22, AKT44, AKT48, AKTAB, ART20, SAKT48, SAKT48FA, SKB74, SKT48FASS1, SKT70SA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kolpak
- MFR # 22525-1075
- Zoro # G0107101
- UPC # 92145472897
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Gasket, 36" x 78" |
Fits Brand | Kolpak |
For Use With Mfr. Model Number | AJ40X, AKP44, AKT20, AKT20FA, AKT22, AKT44, AKT48, AKTAB, ART20, SAKT48, SAKT48FA, SKB74, SKT48FASS1, SKT70SA |
Description
Gasket, 36 In. x 78 In., For Use With Mfr. Model Number AJ40X, AKP44, AKT20, AKT20FA, AKT22, AKT44, AKT48, AKTAB, ART20, SAKT48, SAKT48FA, SKB74, SKT48FASS1, SKT70SA, Fits Brand Kolpak
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Plastic Immersion Heating Element, 1100W (1100P)
- KIKKOMAN Kikkoman Kotteri Mirin 2 qt., PK6 (02093)
- BLODGETT Timer For - Part# Bl18225 (BL18225)
- SOLO Cup, Paper, Hot, Bistro, 16Oz 50PK (SCC316SI0041)
- KOLPAK Evap Fan Motor Nidec Service Motor 2082 (550008149)
- KOLPAK Sweep (601202565)
- KOLPAK Sweep For - Part# R13286-2565 (R13286-2565)
- KOLPAK Door Gasket - 36-1/4" X 79" For - Part# Klp25567-1075 (KLP25567-1075)
- KOLPAK Refgn Door Gasket, 28-5/8"x78.25" (535152565)
- KOLPAK Mounting Kit Subassembly - Small P (555686)
- CMA DISH MACHINES Ss Braided Hose 21 (00798.00)
- Kolpak Food Service Appliance Parts