Shop All Arts & Crafts
Kolorfast
Non-Bleeding Tissue Paper Ream, 10 Colors, 20in x 30in, PK480
Mfr # P0058940
Zoro # G4112084
product price: $82.99
/pk 480, $0.17/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color 10 Assorted Colors
- Material Tissue Paper
- Includes 480 Sheets
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kolorfast
- MFR # P0058940
- Zoro # G4112084
- UPC # 29444589407
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 10 Assorted Colors |
Material | Tissue Paper |
Includes | 480 Sheets |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
KolorFast® Tissue assortments in 10 popular non-bleeding tissue colors. Colors stay bold and true without bleeding, making it ideal for wrapping gifts or for creating crisp clean artwork. Cut it, fold it, glue it and crinkle it. Both the color and strength of KolorFast® Tissue will hold firm. Recyclable. Includes 10 colors with 48 sheets each (480 sheets total).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1.5", Black (05725)
- LINCOLNPACK Air Pillow Material, 4" x 8" x 1148', PK 2 (LP4X8)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- RDW 3 1/8 in x 230 ft Thermal Receipt Paper, PK50 (3180)
- KOLORFAST Kolorfast Non-Bleeding Craft Tissue Paper - Assorted Color; Pack 480 (203861)
- KRAFT TOOL Glaschip #20 Glitter, 1 lb. (DC456)
- CRAYOLA Glitter Crayons, Nontoxic, 24/PK, Assorted PK (CYO523715)
- PACON Tru-Ray Construction Paper, 76lb, 12 x 18, Black, PK50 (103061)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Pink, PK50 (7007)
- BLAIR EQUIPMENT CO CRADLE ASSY F/PAINT SHAKER (BL00980)
- Kolorfast