Shop All Arts & Crafts
This Product is Discontinued
Kolorfast
Non-Bleeding Tissue Paper, Black, 20in x 30in, PK480 (Discontinued)
Mfr # P0058140
Zoro # G4111588
This Product is Discontinued
Key Features
- Recommended Grade Grade K+
- Includes 480 Sheets
- Material Tissue Paper
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kolorfast
- MFR # P0058140
- Zoro # G4111588
- UPC # 29444581401
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Recommended Grade | Grade K+ |
Includes | 480 Sheets |
Material | Tissue Paper |
Recommended Age | 5+ Years |
Description
KolorFast® Tissue paper comes in a variety of colors along with luster and glitter tissue assortments that allow for unlimited creativity. Colors stay bold and true without bleeding, making it ideal for wrapping gifts or for creating crisp, clean artwork. Cut it, fold it, glue it, and crinkle it. Both the color and strength of KolorFast® Tissue will hold firm. Recyclable. Measures 20" x 30". Includes 480 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.